
HSS Short Length Drill Bits, 0.21875 Size, 118 Point Angle, HSS, BRIGHT FINISH Finish
Mfr # 1087721
Zoro # G210408976
product price:Â $4.49
/ea
Sold in multiples of 10 for $44.90
Key Features
Drill Bit Size
0.21875
Overall Length
2.375 in
Flute Length
1.25
Number of Flutes
2
Material - Machining
HSS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1087721
Zoro #
G210408976
UPC #
-
Country of Origin
Singapore
Dimensions
Drill Bit Size
0.21875
Overall Length
2.375 in
Flute Length
1.25
Details
Item
HSS Short Length Drill Bits
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
BRIGHT FINISH
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right
Primary Material Application
Stainless Steel, Carbon Steel, Alloy Steel, Aluminum, Cast Irons
Flute Type
CONVENTIONAL SPIRAL
Decimal Equivalent
0.21875
Shank Type - Machining
Straight Shank
Coolant Fed
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.