Heavy Duty Fan, 69,692 cfm, 208-230/460V

  • Mfr # 7M8G9

  • Zoro # G2104882


product price:  $6,536.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
60 in
Exhaust/Supply Fan Motor HP
15 hp
Drive Package With Motor Included
Yes
Venturi Clearance Dia.
61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M8G9
Zoro #
G2104882
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
60 in
Venturi Clearance Dia.
61 in
Shaft Dia.
1 3/4 in
Dimension C
7 9/16 in
Venturi Depth
7 1/2 in
Flange Depth
2 in
Bearing Size
1 3/4 in
Dimension F
61 in
Dimension A
66 in
Dimension D
2 in
Width (In.)
66 in
Dimension E
26 7/16 in
Max. Depth
34 in
Height
66 in
Flange Width
66 in
Dimension B
34 in
For Cut-Out Length
56 1/2 in
For Cut-Out Height
62 1/2 in
Overall Depth
34 in
Venturi Diameter
61 in
Manufacturer Warranty Length
1 yr
Shaft Diameter
1 3/4 in
Blade Diameter
60 in
Overall Height
66 in
Overall Width
66 in
For Cut-Out Width
62 1/2 in
Width
66"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
15 hp
Drive Package With Motor Included
Yes
Motor Type
3-Phase
Phase
3
Motor Insulation
Class F
Fan Voltage
208-230/460V AC
Hz
60 Hz
CFM @ 0.625-In. SP
50,855
CFM @ 0.375-In. SP
61,110 cfm
Item
Exhaust Fan with Drive Package
Motorized Wall Galv. Shutter Stock No.
3C733
Full Load Amps
40.2-36.4/18.2
CFM @ 0.000-In. SP
69,692 cfm
Includes
Drive Package
Wall Collar Stock No.
1WBV8
CFM @ 0.500-In. SP
57,579 cfm
Sones @ 0.000-In. SP @ 5 Ft.
74
Stock No.
1AHB5
CFM @ 0.125-In. SP
66,816 cfm
CFM @ 0.750-In. SP
44,128 cfm
Drive Package Included
Yes
Number of Blades
6
CFM @ 0.250-In. SP
63,943 cfm
Weatherhood No.
1WBW6
Motor Enclosure
Open Dripproof
Intake Guard No.
1WBU9
Galvanized Wall Shutter No.
3C733
Sones @ 0.250-In. SP @ 5 Ft.
82
Frame Material
Steel
Bearing Type
Regreasable Cast Pillow Block
Assembled/Unassembled
Unassembled
Max. BHP
17.25 hp
Mounting Position
Horizontal or Vertical
Fan RPM
699
Propeller Material
Cast Aluminum
Max. Inlet Temp.
104 Degrees F
Motor RPM
1,760 RPM
Includes Grill
No
Motor Speed
1,770 RPM
Maximum Inlet Temperature
104 Degrees F
Motor Horsepower
15 hp
Ventilation Type
Exhaust
Noise Level @ 0.000 in SP @ 5 ft
74 sones
Number of Shutters
0
Exhaust Airflow @ 0.500 in SP
57,579 cfm
Assembled
Unassembled
Blade Material
Aluminum
Standards
AMCA, UL/cUL
Noise Level @ 0.125 in SP @ 5 ft
77 sones
Includes Motor
Yes
Frequency
60 Hz
Mounting Orientation
Horizontal, Vertical
Nameplate Voltage
230/460V AC
Exhaust Airflow @ 0.375 in SP
61,110 cfm
Drive Type
Belt Drive
Guard Type
None
Exhaust Airflow @ 0.250 in SP
63,943 cfm
Vent Design
Ductless
Speed Controllable
No
Maximum Noise Level
74 sones
Maximum Airflow
69,692 cfm
Number of Fans
1
Exhaust Airflow @ 0.125 in SP
66,816 cfm
Frame Finish
Zinc Plated
Includes Dehumidistat
No
Full Load Current
40.2 A
Number of Speeds
1
Fan Style
Panel
Exhaust Airflow @ 0.000 in SP
69,692 cfm
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 60 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 69,692 cfm, For Cut-Out Height 62 1/2 in, For Cut-Out Width 62 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 69,692 cfm, Maximum Noise Level 74 sones

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.