Sanding Disc, Nonwvn, 6 Diax1/2In Hole, MED
Mfr # 66261005073
Zoro # G2106106
product price:Â $8.25
/eaKey Features
Disc Diameter
6 in
Mounting Hole Size
1/2 in
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Abrasive Grade
Medium
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
66261005073
Zoro #
G2106106
UPC #
662610050730
Country of Origin
Mexico
Dimensions
Disc Diameter
6 in
Mounting Hole Size
1/2 in
Disc Dia.
6"
Overall Diameter
6 in
Connector Size
1/2 in
Details
Item
Surface-Conditioning Disc
Abrasive Type
Non-Woven
Abrasive Material
Aluminum Oxide
Abrasive Grade
Medium
Backing Weight
Not Rated
Max. RPM
4,000 RPM
Grade
Medium
Grit
100-150
Series
High Strength
Vacuum Hole Design
Non-Vacuum
Color
Maroon
Backing Material
Nylon
Resistance Properties
Tear
Connector Type
Unthreaded Hole
Maximum Operating Speed
4,000 RPM
Description
Surface-Conditioning Disc, Abrasive Material Aluminum Oxide, Grade Medium, Overall Diameter 6 in, Series High Strength, Maximum Operating Speed 4,000 RPM, Connector Size 1/2 in, Connector Type Unthreaded Hole, Abrasive Type Non-Woven, Backing Material Nylon, Backing Weight Not Rated, Color Maroon, Grit 100-150, Resistance Properties Tear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.