Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5481
Zoro #
G2106614
UPC #
888519000533
Country of Origin
Unknown
Dimensions
Width
1/2"
Length
5 yd.
Thickness
6.8 mil
Details
Item
Film Tape
Material
Skived PTFE
Adhesion Strength
32 oz./in.
Performance Temp.
-65 Degrees to 400 Degrees F
Tensile Strength
49 lb./in.
Description
Film Tape
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.