This item is Discontinued.

Fluke Clamp Meter, Backlit, 600 A, 1.3" (33mm) Jaw Capacity, Cat III 600V Safety Rating FLUKE-902

Clamp Meter, Backlit, 600 A, 1.3" (33mm) Jaw Capacity, Cat III 600V Safety Rating (Discontinued)

  • Mfr # FLUKE-902
  • Zoro # G2106851
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLUKE-902
Zoro #
G2106851
UPC #
095969332149
Country of Origin
Unknown

Dimensions

Manufacturers Warranty Length
3 yr.

Details

Item
Clamp Meter
Digital/Analog
Digital
Max. AC Amps
600
Clamp Meter Jaw Style
Clamp On
Max. DC Volts
600
Max. Ohms
9999
Jaw Capacity
1.3" (33mm)
Temp. Range
-14 Degrees to 752 Degrees F
Safety Rating
Cat III 600V
Display
Backlit
Max. DC Amps
200uA
Max. AC Volts
600
Calibration Frequency
50 to 60 Hz
Special Features
Meter Controls
AC Current Accuracy
+/-2.0% + 5 Digits
Includes
Users Manual with Safety Information, Soft Carrying Case, Test Leads, Integrated DMM Temperature Probe
Thermometer Type
Type K Thermocouple
Audible Continuity
Yes
Battery Type
AA
Data Hold
Yes
AC Response
TRMS
Capacitance
1 to 1000uF
Auto Ranging
Yes
Operating Temp.
14 Degrees to 122 Degrees F
Counts
6000
Auto Power Off
Yes

Description

Clamp Meter, Audible Continuity Yes, Safety Rating CAT III 600V, Special Features Meter Controls, Data Hold Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.