Standard Clevis Pin, 3/8 in Dia, 2-9/64 in Usable Lg, Steel, 10 PK
Mfr # WWG-CLP-206
Zoro # G2107077
product price:Â $21.69
/pk 10, $2.17/eaKey Features
Head Type
Headed
System of Measurement
Inch
Pin Diameter
3/8 in
Usable Length
2-9/64 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WWG-CLP-206
Zoro #
G2107077
UPC #
-
Country of Origin
Multiple
Dimensions
Pin Diameter
3/8 in
Usable Length
2-9/64 in
Shank Length
2-3/8 in
Length
2 3/8 in
Maximum Usable Length
2 9/64 in
Maximum Hole Size
0.166 in
Head Diameter
33/64 in
Minimum Hole Size
0.151 in
Details
Item
Standard Clevis Pin
Head Type
Headed
System of Measurement
Inch
Material
Steel
Material Grade/Class
Ungraded
Finish
Plain
Standards
ASME B18.8.1
Meets/Exceeds
ASME B18.8.1
Manufacturer Location
Globally Sourced
Description
Clevis Pin,2.375 in L 0.375in dia,PK10, Product Type Standard Clevis Pin, Material Steel, Finish Plain, Material Grade/Class Grade 1010/Grade 1018, Head Type Headed, Head Diameter 33/64 in, Maximum Usable Length 2 9/64 in, Maximum Hole Size 0.166 in, Minimum Hole Size 0.151 in, Number of Holes 1, Shank Length 2 3/8 in, System of Measurement Inch, Standards ASME B18.8.1, Manufacturer Location Globally Sourced, Pin Diameter 3/8 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.