Autotex
Wiper Blade
Mfr # 72-18H
Zoro # G2107147
Sold in multiples of 10 for $62.90
$62.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size (In.) 18 in
- Type Heavy Duty
- Application Truck, Con/Ag, RV, Marine, Bus
- Includes Hardware
- Standards SAE J903
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AUTOTEX Wiper Blade, Beam, 24 In Size CLX-24
- AUTOTEX Wiper Blade, Universal, Size 21 In M6-21
- AUTOTEX Wiper Blade W1-22
- AUTOTEX Wiper Blade 78-26
- AUTOTEX Wiper Blade 78-28
- AUTOTEX Pink Wiper Blade, Automotive, 26 In AP-PF26
- AUTOTEX Wiper Blade, Winter, 16 In Size WN-16
- AUTOTEX F8 Flex Wiper Blade, 14" CLX-14
- AUTOTEX Wiper Blade, Heavy Duty, 21mm And 27mm 78-360
- BOSCH Excel+ Wiper Blade, 41922 41922
- BOSCH AEROTWIN W-SHIELD WIPER BLADE SET 3397007462
- Autotex Wiper Blades