Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1299-RA_10X7

  • Mfr # U5-1299-RA_10X7

  • Zoro # G2107257


product price:  $9.49
/ea

Key Features

Header
Notice
Legend
Keep This Door Closed At All Times
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U5-1299-RA_10X7
Zoro #
G2107257
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Notice Sign
Header
Notice
Legend
Keep This Door Closed At All Times
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Language
English
Legend Style
Text
Subject Matter
Door Instruction
Double-Sided
No
Sign Legend Color
Black
Mounting Style
With Mounting Holes
Operating Temp. Range
-30 Degrees F to 200 Degrees F
Background Color
White
Material
Aluminum
Legend/Background Color
Black and Blue/White
OSHA Compliant
Yes
Legend Color
Black
ANSI Compliant
Yes
Header Legend Color
White
Standards
ANSI Z53.1-1967, OSHA 1910.145
Sign Legend Text Color
Black
ANSI 969 Compliant
No
Abrasion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Mounting Location
Wall
Sign Header Background Color
Blue
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Sign Header
Notice
Anti-Slip Surface
No
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Sign Legend
Keep This Door Closed At All Times
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Service Temperature
170 Degrees F
Write on Surface
No
Includes Mounting Hardware
No
State Specific Sign
No
Material Properties
Rigid
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
White
Sign Legend Background Color
White
Metal Detectable
No
Glow In The Dark
No
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Product Type
Notice Sign

Description

Notice Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Door Closed At All Times, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.