This item is Discontinued.

Omron Proximity Sensor, Inductive, 30mm, NO E2F-X10Y1-53-US

Proximity Sensor, Inductive, 30mm, NO (Discontinued)

  • Mfr # E2F-X10Y1-53-US
  • Zoro # G2107822
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E2F-X10Y1-53-US
Zoro #
G2107822
UPC #
-
Country of Origin
China

Dimensions

Proximity Sensor Diameter
30.0mm
Length
41mm
Length (Straight Wireway)
41mm
Cable Length
2 m

Details

Item
Inductive Cylindrical Proximity Sensor
Proximity Sensor Style
Cylindrical Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
90 to 140V AC
Proximity Sensor Output Circuit Type
2 Wire
Output Mode
NO
Max. Detecting Distance
10.0mm
Proximity Sensor Electrical Connection
2m Cable
Basic Proximity Sensor Case Material
Plastic
Shielded / Unshielded
Shielded
Proximity Sensor Operating Frequency
25 Hz
Case Material
Plastic
Operating Temp. Range
-13 Degrees to 158 Degrees F
Description/Special Features
LED Indication, Short-Circuit Protection
IP Rating
IP68
NEMA Rating
1, 3, 4, 6, 12, 13
Includes
Instruction Manual
Max. Current Load
300mA
Electrical Connection
2m Cable
Sensing Face Shielding
Shielded
Electrical Installation Type
Prewired Cable
Features
Short Circuit Protection
Body Material
Plastic
Includes Indicator Lights
Indicator Lights Included
NEMA Enclosure Rating
1, 12, 13, 3, 4, 6
Style
Cylindrical
Sensing Method
Inductive
Output Circuit Number of Wires
2

Description

Inductive Cylindrical Proximity Sensor, Inductive, 30.0mm, Proximity Sensor Power Requirement 90 to 140V AC, Shielded, Proximity Sensor Operating Frequency 25 Hz, Proximity Sensor Output Circuit Type 2 Wire, Max. Detecting Distance 10.0mm, Proximity Sensor Electrical Connection 2m Cable, Output Mode NO, NEMA Rating 1, 3, 4, 6, 12, 13, IP Rating IP68, Case Material Plastic, Length 41mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 300mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.