Zoro Homepage
This item is Discontinued.
Nec Multimedia Projector, 3500 Lumens NP-UM351W

Multimedia Projector, 3500 Lumens (Discontinued)

  • Mfr # NP-UM351W
  • Zoro # G2108263
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP-UM351W
Zoro #
G2108263
UPC #
805736056242
Country of Origin
China

Dimensions

Screen Size
58 in to 110 in
Height
4 13/32 in
Width
16 57/64 in
Length
23 19/64 in
Cord Length
3 ft
Projection Stage Width
30 7/64 in to 300 in
Projection Stage Length
30 in to 300 in

Details

Item
Multimedia Projector
Lamp Life
3800/6000 hr
Aspect Ratio
16:9
Illumination
3500 lm
Voltage
100 to 240V AC
Includes
RGB Cable, Remote Control, Batteries
Contrast Ratio
4000:1
Resolution
1280 x 800
Lamp Included
Yes
Standards
CB, TUV-GS, UL/cUL, FCC (including ICES-003), CE, C-Tick, Mexico Energy, EAC, UkrSEPRO/EMC DOC, UL COC, TUV-S, PSB, KCC, KC, SASO, CCC, WEEE, RoHS, REACH, SVHC, ErP
Lamp Watts
160W bulb

Description

Multimedia Projector, Resolution 1280 x 800, Illumination 3500 lm, Aspect Ratio 16:9, Contrast Ratio 4000:1, Lamp Included Yes, Lamp Life 3800/6000 hr, Lamp Watts 160W bulb, Projection Stage Length 30 in to 300 in, Projection Stage Width 30 7/64 in to 300 in, Screen Size 58 in to 110 in, Length 23 19/64 in, Width 16 57/64 in, Height 4 13/32 in, Cord Length 3 ft, Voltage 100 to 240V AC

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.