Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NP-UM361X
Zoro #
G2108342
UPC #
805736056280
Country of Origin
China
Dimensions
Screen Size
61 in to 116 in
Height
4 13/32 in
Width
16 29/32 in
Length
23 19/64 in
Cord Length
3 ft
Projection Stage Width
30 7/64 in to 300 in
Projection Stage Length
30 in to 300 in
Details
Item
Multimedia Projector
Lamp Included
Yes
Includes
RGB Cable, Remote Control, Batteries
Lamp Life
3800/6000 hr
Illumination
3600 lm
Voltage
100 to 240V AC
Lamp Watts
160W bulb
Aspect Ratio
16:9
Resolution
1024 x 768
Contrast Ratio
6000:1
Standards
CB, TUV-GS, UL/cUL, FCC (including ICES-003), CE, C-Tick, Mexico Energy, EAC, UkrSEPRO/EMC DOC, UL COC, TUV-S, PSB, KCC, KC, SASO, CCC, WEEE, RoHS, REACH, SVHC, ErP
Description
Multimedia Projector, Resolution 1024 x 768, Illumination 3600 lm, Aspect Ratio 16:9, Contrast Ratio 6000:1, Lamp Included Yes, Lamp Life 3800/6000 hr, Lamp Watts 160W bulb, Projection Stage Length 30 in to 300 in, Projection Stage Width 30 7/64 in to 300 in, Screen Size 61 in to 116 in, Length 23 19/64 in, Width 16 29/32 in, Height 4 13/32 in, Cord Length 3 ft, Voltage 100 to 240V AC
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.