This item is Discontinued.

Ingersoll-Rand 1/4 in Drive Impact Socket Set, SAE/Metric, 10 pcs SK2C10

1/4 in Drive Impact Socket Set, SAE/Metric, 10 pcs (Discontinued)

  • Mfr # SK2C10
  • Zoro # G2108355
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SK2C10
Zoro #
G2108355
UPC #
663023020891
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in

Details

Measurement Type
SAE/Metric
Finish
Electro-phosphate
SAE or Metric
SAE, Metric
Number of Pieces
10
Includes
Blow Molded Case
Item
Impact Socket Set
Std. Socket Point Styles Included
6
Standards
ASME B107.2
Features
Impact Grade Strength and Durability
Socket Type
6 Pt Std
Connection Type
Hex
Impact Rated
No
Drive Type
Square
Sockets Included
3/16, 1/4, 3/8, 1/2, 9/16", 4, 6, 9, 12, 14mm

Description

Impact Socket Set, Electro-phosphate, 1/4 in, Impact Rated No, Drive Type Square

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.