Natural Gas Grill, 79,500 BtuH

  • Mfr # CV-MCB-36PKG-NG

  • Zoro # G210839244


product price:  $4,209.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Tank Capacity
One 20 lb Tank
Overall Length
52 1/2 in
Overall Depth
28 in
Overall Height
52 in
Cooking Surface Width
34 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CV-MCB-36PKG-NG
Zoro #
G210839244
UPC #
-
Country of Origin
Canada

Dimensions

Overall Length
52 1/2 in
Overall Depth
28 in
Overall Height
52 in
Cooking Surface Width
34 in
Wheel Size
14 in
Cooking Surface Depth
21 in

Details

Item
Natural Gas Grill
Tank Capacity
One 20 lb Tank
Material
Stainless Steel
Heating Capacity
79,500 BtuH
Number of Burners
5
Weight
191 lb
Heat Source
Natural Gas
Includes
Water Pans with Drain Ports
Caster Type
(2) Locking Casters

Description

Natural Gas Grill, Heat Source Natural Gas, Overall Height 52 in, Overall Diameter Not Applicable, Overall Depth 28 in, Overall Length 52 1/2 in, Number of Burners 5, Cooking Surface Depth 21 in, Cooking Surface Width 34 in, Heating Capacity 79,500 BtuH, Tank Capacity One 20 lb Tank, Material Stainless Steel, Caster Type (2) Locking Casters, Includes Water Pans with Drain Ports, Weight 191 lb, Wheel Size 14 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.