Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Ofm Exec Chair, Mesh, Black, 20-1/2" Seat H 591-F-HF-BLACK

Exec Chair, Mesh, Black, 20-1/2" Seat H (Discontinued)

  • Mfr # 591-F-HF-BLACK
  • Zoro # G2108473
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
591-F-HF-BLACK
Zoro #
G2108473
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Seat Width
20 in
Seat Depth
19 1/4 in
Back Height
23 1/2 in
Back Width
19 1/2 in
Seat Height Max.
20 1/2 in
Overall Width
28 1/2 in
Seat Height Min.
18 1/2 in
Overall Height
42 1/4 in
Cushion Thickness
3 1/2 in
Overall Depth
28 1/2 in

Details

Arm Style
Adjustable
Seat Material
Fabric
Seat Color
Black
Back Material
Mesh
Back Color
Black
Caster Type
Hard Floor
Base Color
Black
Base Material
Steel
Item
Executive Chair
Includes
Hardware, Assembly Tool
Number of Glides
0
Features
Ergonomic Design with Adjustable Built-In Lumbar Support, Waterfall Back, Adjustable Arms, Easy to Use Height Adjustment, Tilt Tension Lock
Back Tilt Backward
None
Base Style
5-Star
Weight Capacity
250 lb
Standards
ANSI/BIFMA
Seat Tilt Backward
None
Number of Casters
5
Assembled/Unassembled
Unassembled
Back Tilt Forward
None
Seat Tilt Forward
None
Series
Talisto

Description

Executive Chair, Overall Width 28 1/2 in, Overall Depth 28 1/2 in, Seat Color Black, Back Color Black, Seat Depth 19 1/4 in, Seat Width 20 in, Seat Material Fabric, Back Material Mesh, Weight Capacity 250 lb, Series Talisto, Standards ANSI/BIFMA, Back Height 23 1/2 in, Back Width 19 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.