
No 6 HIGH SPEED STEEL AIRCRAFT DRILL 12in OAL
Mfr # A712-106-I
Zoro # G210859044
product price:Â $7.79
/eaKey Features
Drill Bit Size
#6
Overall Length
12 in
Drill Bit Point Angle
135 Degree
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A712-106-I
Zoro #
G210859044
UPC #
-
Country of Origin
China
Dimensions
Drill Bit Size
#6
Overall Length
12 in
Flute Length
2-1/2 in
Shank Dia.
0.204"
Details
Drill Bit Point Angle
135 Degree
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Round
Point Style
Split Point
Bit Style
Aircraft Extension
Cutting Direction
Right Hand
Primary Material Application
135 Degree Split Point
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.