Electric Chain Hoist, 2000 lb cap.

  • Mfr # 4225NH

  • Zoro # G210918529


product price:  $6,696.99
/ea
Free Shipping & Returns

Key Features

Color
Orange
Phase
3
Standards
CSA, National Recognized Testing Laboratory (NRTL)
Voltage
230/460V AC
Includes Clutch
Clutch Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4225NH
Zoro #
G210918529
UPC #
-
Country of Origin
United States

Dimensions

Body Length
12 21/32 in
Lifting Hook Opening Width
1 1/2 in
Maximum Lifting Length
20 ft
Body Width
13 in
Body Depth
7 5/8 in
Mfr. Warranty Length
Lifetime

Details

Color
Orange
Phase
3
Standards
CSA, National Recognized Testing Laboratory (NRTL)
Voltage
230/460V AC
Includes Clutch
Clutch Included
Body Material
Cast Aluminum
Programmable
Programmable by Internal Controls
Duty Classification
H4
Number of Reeves
1
Features
Easy Access Control Panel, Eco-Friendly, Improved Chain Life, Improved Load Safety, Improved Serviceability, Longer Service Life, Quieter Operation, Standard Features
Number of Speeds
1
Thermal Protection
Included
Body Finish
Powder Coated
Clutch Type
Overload Slip
Chain Finish
Zinc Plated
For Outdoor Use
Yes
Motor Horsepower
1 hp
Controls
Contactor
Fixed Lift Speed
16 fpm
Brake Type
Dual Braking System
Includes Brake
Brake Included
Included Components
Chain Container
Maximum Lifting Capacity
2,000 lb
Current at Max. Voltage
1.5 A
Overload Protection Included
Yes
Mount Type
Hook Mounted - No Trolley
Current at Min. Voltage
3 A
Resistance Properties
Acid Resistant, Corrosion Resistant
Lifting Hook Material
Forged Steel
Lifting Hook Type
Swivel Hook with Safety Latch
Headroom
25 13/16 in
Operating Voltage
230/460V AC

Description

Duty Classification H4, Mount Type Hook Mounted - No Trolley, Maximum Lifting Capacity 2,000 lb, Number of Speeds 1, Programmable Programmable by Internal Controls, Fixed Lift Speed 16 fpm, Minimum Lift Speed Not Applicable, Maximum Lift Speed Not Applicable, Trolley Speed Not Applicable, Maximum Lifting Length 20 ft, Current at Minimum Voltage 3 A, Current at Maximum Voltage 1.5 A, Motor Horsepower 1 hp, Operating Voltage 230/460V AC, Headroom 25 13/16 in, Body Length 12 21/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.