Conspicuity, Cut, 2 In, Red, Truck
Mfr # 983-72 ES
Zoro # G2109667
product price:Â $120.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Length
50 yd.
Thickness
18 mil
Material
Rigid
Backing Material
Retroreflective Microprismatic Material
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
983-72 ES
Zoro #
G2109667
UPC #
00051138678166
Country of Origin
United States
Dimensions
Width
2"
Length
50 yd.
Thickness
18 mil
Details
Item
Premium Grade Reflective Tape
Color
Red
Material
Rigid
Backing Material
Retroreflective Microprismatic Material
Application
Agriculture Vehicles, Emergency Vehicles, Marking, Roadwork Vehicles, Trucks and Trailers
Adhesive Material
Acrylic
Adhesion Strength
2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel)
Standards
DOT, NHTSA
Package Configuration
Roll
Minimum Application Temperature
50 Degrees F
Maximum Operating Temperature
200 Degrees F
Reflective Technology
Micro Prismatic
Minimum Operating Temperature
30 Degrees F
Backing Texture
Smooth
Maximum Application Temperature
100 Degrees F
Product Form
Roll
Shelf Life
2 yr
Indoor or Outdoor Use
Outdoor
Description
Premium Grade Reflective Tape, Reflective Color Red, Width 2 in, Length 50 yd, Adhesive Material Acrylic, Backing Material Retroreflective Microprismatic Material, Thickness 18 mil, Adhesion Strength 2.5 lb/in (FRP), 3.0 lb/in (Tedlar(R)), 3.0 lb/in (Prepainted Panel), 3.5 lb/in (Aluminum Rail), 5.3 lb/in (Degreased Aluminum), 6.0 lb/in (Stainless Steel), Backing Texture Smooth, Outdoor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.