This item is Discontinued.

Notrax Antifatigue Mat, 2 ft. L x 3/4 in Thick 441S0032BL

Antifatigue Mat, 2 ft. L x 3/4 in Thick (Discontinued)

  • Mfr # 441S0032BL
  • Zoro # G2109858
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
441S0032BL
Zoro #
G2109858
UPC #
662641857780
Country of Origin
Unknown

Dimensions

Thickness
3/4 in
Length
2 ft
Width
3 ft

Details

Weight
3 lb
Color
Black
Mat Electrical Resistance
Electrical Properties Not Tested
Brake Fluid Resistant
No
Fire Resistant/Fire Retardant
Not Fire Resistant or Retardant
Mat Shape
Rectangle
Antimicrobial
No
Oil Resistant
Yes
Item
Antifatigue Mat
Mat Surface Pattern
Textured Drainage Slots
Standards
ASTM D-1004-94a-03, ASTM D-2240, ASTM D-3884, ASTM D-2859/CPSC FF-170, ASTM D-1894-01, ASTM D-412, ASTM-648
Antifatigue
Yes

Description

Antifatigue Mat, Width 3 ft, Thickness 3/4 in, Mat Shape Rectangle, Length 2 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.