Tactical Glove, Synthetic Leather Palm, 8" Length, Hook-and-Loop Cuff, Full Finger, Tricot Lining

  • Mfr # MPT-88-009

  • Zoro # G2109970


product price:  $31.89
/pr

Key Features

Size
M
Color
Gray
Cuff
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Tactical, Rescue, General Purpose, Shooting, Mechanical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPT-88-009
Zoro #
G2109970
UPC #
781513631287
Country of Origin
Multiple

Dimensions

Size
M
Length
8"

Details

Item
Tactical Glove
Color
Gray
Cuff
Hook-and-Loop
Palm Material
Synthetic Leather
Application
Tactical, Rescue, General Purpose, Shooting, Mechanical
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Lining
Tricot
Back Material
Trekdry(R)
Thumb Style
Straight
Stitching Material
Nylon
Knuckle Padding Material
Thermoplastic Rubber
Grade of Leather
Synthetic
Cut
Clute
ANSI/ISEA Abrasion Level
0
Temp. Range
32 Degrees F to 200 Degrees F
Standards
EN 13594, EN 388
EN 388 Rating
2121XP

Description

Tactical Gloves, M, Gray, 8 in, Hook-and-Loop Cuff, Lining Fabric, Synthetic Leather Palm Material, TrekDry(R) Back Material, Thermoplastic Rubber Knuckle Padding Material, Not Applicable Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees F to 200 Degrees F, Standards EN 13594, EN 388, ANSI/ISEA Abrasion Level 0, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.