Tactical Glove, AX Suede Palm, 10" Length, Rubberized Safety Cuff, Full Finger, Tricot Lining

  • Mfr # MSD-72-011

  • Zoro # G2110022


product price:  $28.19
/pr

Key Features

Size
XL
Color
Coyote tan
Cuff
Rubberized Safety
Palm Material
AX Suede
Application
Tactical, Rescue, General Purpose, Shooting, Mechanical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MSD-72-011
Zoro #
G2110022
UPC #
781513635209
Country of Origin
Multiple

Dimensions

Size
XL
Length
10"

Details

Item
Tactical Glove
Color
Coyote tan
Cuff
Rubberized Safety
Palm Material
AX Suede
Application
Tactical, Rescue, General Purpose, Shooting, Mechanical
Finger Style
Full Finger
Closure Type
Hook-and-Loop
Lining
Tricot
Back Material
Trekdry(R)
Stitching Material
Nylon
Knuckle Padding Material
Fabric
Cut
Clute
Temp. Range
32 Degrees F to 200 Degrees F
ANSI/ISEA Abrasion Level
0
Thumb Style
Straight
Standards
EN 388
Grade of Leather
Synthetic
EN 388 Rating
1121X
Glove Features
Washable

Description

Tactical Gloves, XL, Tan, 10 in, Hook-and-Loop Cuff, Lining Fabric, Synthetic Suede Palm Material, TrekDry(R) Back Material, Fabric Knuckle Padding Material, Not Applicable Cut-Resistant Material, Nylon Stitching Material, Grade of Leather Synthetic, Hook-and-Loop Closure Type, Clute Cut, Straight Thumb Style, Full Finger Finger Style, Temp. Range 32 Degrees F to 200 Degrees F, Standards EN 388, ANSI/ISEA Abrasion Level 0, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.