1/2 in Drive, 3/8" 8 pt SAE Socket, 8 Points

  • Mfr # J5412S

  • Zoro # G2110911


product price:  $10.49
/ea

Key Features

Drive Size
1/2 in
Finish
Chrome
Overall Length
1 7/16 in
SAE or Metric
SAE
Number of Points
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J5412S
Zoro #
G2110911
UPC #
662679180447
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Size
3/8"
Overall Length
1 7/16 in
Socket Depth
Standard
Socket Sizes
3/8 in
Socket Size
3/8 in

Details

Item
Socket
Finish
Chrome
SAE or Metric
SAE
Number of Points
8
Output Type
8 pt
Drive Type
Hand
Standards
ASME B107.110-2012
Tether Capable
Tether Capable
Features
Ideal for Use on Stubborn or Damaged Fasteners, and also on Fasteners Made from Soft Materials; The TorquePlus(TM) Design Allows for Quick and Easy Socket Engagement to the Fastener Flats (not the Corners); The TorquePlus(TM) Configuration Employs a Radius-Corner Design, Shifting Contact Area and Stress Away from the Fastener Corners, Minimizing Slippage; The TorquePlus(TM) Internal Design Minimizes Fastener Rounding, Helps to Extend Fastener Life, and Allows the User to More Easily Turn Worn, Rounded, or Rusted Fasteners
Material
Alloy Steel
Impact Rated
No
Measurement Type
SAE
Tether Style
Tether Capable
Tether Ready
No
Socket Shape
8-Point
Product Type
Socket
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable

Description

Socket, Socket Size 3/8 in, 8-Point, Alloy Steel, Chrome, Standard, Hand, Drive Size 1/2 in, SAE, Impact Rated No, Standards ASME B107.110-2012

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.