AX24 Cogged, Classical V-Belt, 26 in Outside Length, 1/2 in Top Width, 0.31 in Thickness

  • Mfr # AX24

  • Zoro # G211100855


product price:  $11.49
/ea

Key Features

V-Belt Type
Cogged; Raw Edge; Classical
V-Belt Section
AX
Industry Number
AX24
Top Width
1/2 in
Thickness
0.31 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AX24
Zoro #
G211100855
UPC #
746041008079
Country of Origin
Korea, Republic of

Dimensions

Top Width
1/2 in
Thickness
0.31 in
Outside Length
26 in

Details

Item
Cogged, Classical V-Belt
V-Belt Type
Cogged; Raw Edge; Classical
V-Belt Section
AX
Industry Number
AX24
Material
Chloroprene
Temp. Range
-30 C to 90 C
Standards
ARPM IP-20
Cover Material
Cotton/Polyester Blend
For Use With
General Industry;HVAC Equipment;Lawn & Garden;Agriculture
Core Cord
Polyester

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.