
132 in Outside Length, 1 in Top Width, 0.88 in Thickness, 6 Ribs
Mfr # 6/8V1320
Zoro # G211100862
product price:Â $1,312.99
/ea
Free Shipping & Returns
Key Features
V-Belt Type
Deep Wedge; Banded
V-Belt Section
8V
Outside Length
132 in
Number of Ribs
6
Top Width
1 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
6/8V1320
Zoro #
G211100862
UPC #
746041082062
Country of Origin
Korea, Republic of
Dimensions
Outside Length
132 in
Top Width
1 in
Thickness
0.88 in
Details
V-Belt Type
Deep Wedge; Banded
V-Belt Section
8V
Number of Ribs
6
Material
Styrene Butadiene Rubber
For Use With
General Industry;Agriculture
Standards
ARPM Standard IP-22
Core Cord
Polyester
Temp. Range
-30 C to 80 C
Cover Material
Cotton/Polyester Blend
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.