Disposable Gloves, 6 mil Palm, Nitrile, XL, 100 PK, Blue

  • Mfr # BUY00711859

  • Zoro # G211109650


product price:  $35.95
/pk 100, $0.36/ea

Key Features

Material
Nitrile
Palm Thickness
6 mil
Color
Blue
Latex-Free
Latex-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BUY00711859
Zoro #
G211109650
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Palm Thickness
6 mil

Details

Item
Disposable Gloves
Material
Nitrile
Color
Blue
Latex-Free
Latex-Free

Description

Economical, puncture-resistant with great comfort, dexterity and tactile sensitivity. Silicone free; Powder free; 6 Mil; Blue. This product is equivalent to part number: S-9643X. Sold in a quantity of 100 per case.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products