Prewinder, Steel, 12-24
Mfr # 7551-1
Zoro # G2111225
product price:Â $347.99
/ea
Free Shipping & Returns
Key Features
Type
Prewinder Type II
Use With Internal Thread Size
12-24
Application
General Purpose
Series
Heli-Coil
Thread Type
UNC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7551-1
Zoro #
G2111225
UPC #
094706096788
Country of Origin
United States
Dimensions
Use With Internal Thread Size
12-24
Compatible External Thread Size
#12-24
Compatible Internal Thread Size
#12-24
Overall Length
8 in
Details
Item
Insert Installation Tool
Type
Prewinder Type II
Application
General Purpose
Series
Heli-Coil
Thread Type
UNC
Material
Steel
For Use With
For Use With Free Running and Screw Locking Inserts
Compatible Thread Type
Coarse
Tool Type
Prewinder Type II
Compatible Insert Type
Helical Inserts
System of Measurement
Inch
Compatible Insert Style
Tanged
Compatible Thread Direction
Right Hand
Description
Insert Installation Tool, Compatible External Thread Size #12-24, Compatible Insert Diameter Not Applicable, Compatible Insert Length Not Applicable, Compatible Insert Material Not Applicable, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size #12-24, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Steel, Overall Length 8 in, System of Measurement Inch, Tool Type Prewinder Type II, Includes -, Series Heli-Coil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.