3/8" Drive Hex Bit Set, Metric, 7 pcs

  • Mfr # J4990-SMA

  • Zoro # G2111611


product price:  $74.99
/ea

Key Features

Drive Size
3/8"
Number of Pieces
7
Finish
Chrome
Measurement Type
Metric
SAE or Metric
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
J4990-SMA
Zoro #
G2111611
UPC #
662679231057
Country of Origin
United States

Dimensions

Drive Size
3/8"
Overall Length
2 23/32 in
Tip Size
10 mm, 4 mm, 5 mm, 6 mm, 7 mm, 8 mm, 9 mm
Insert Length
1 5/8 in
Tip Size - Maximum
10 mm
Tip Size - Minimum
4 mm
Tip Size Range
4 mm to 10 mm

Details

Item
Hex Bit Set
Number of Pieces
7
Finish
Chrome
Measurement Type
Metric
SAE or Metric
Metric
Includes
(2) Socket Bars 6-1/4", Socket Clips 3/8" Drive, (7) Socket Hex Bit Extra Long 3/8" Drive 10mm, 4mm, 5mm, 6mm, 7mm, 8mm, 9mm
Material
Alloy Steel
Tether Capable
Tether Capable
Drive Type
Square
Tip Type
Hex
Sockets Included
10mm, 4, 5, 6, 7, 8, 9
Impact Rated
No
Tip Style
Hex
Insulated
No
Tether Style
Tether Capable
Non-Sparking
No
Piece Count Range
2 to 25
Tether Ready
No
Replaceable Insert
No
Replaceable Insert Capable
Fixed Insert
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable

Description

Made of alloy steel. Polished chrome finish.
Set includes socket bar and socket clips.
Short metric hex bits for working in tight spaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.