Fire Extinguisher Cabinet, Surface Mount, 19 1/4 in Height, 5 lb

  • Mfr # 105-5 WWC-H

  • Zoro # G2112019


product price:  $42.29
/ea

Key Features

Overall Height
19.3 in
Overall Width
8.3 in
Housing Material
Polystyrene
Window Material
Acrylic
For Tank Weight
2.5 to 5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105-5 WWC-H
Zoro #
G2112019
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
19.3 in
Overall Width
8.3 in
Overall Depth
6.8 in
Inside Depth
5.4 in
Inside Width
6 in
Inside Height
16.8 in

Details

Item
Fire Extinguisher Cabinet
Housing Material
Polystyrene
Window Material
Acrylic
For Tank Weight
2.5 to 5 lb
Mount Type
Surface
Window Color
Clear
Includes
Hammer, Labels
Resistance Properties
Dent-Proof, Rust Resistant, UV Resistant
Viewing Window
Yes
Includes Break-Glass Tool
Yes
Features
High Density Injection Molded, Natural Ventilation, No Glass to Shatter, No Padlock Required, No Sharp Corners, Pitched Drainage
Lock Type
Keyed
Break-Glass Window
Yes
For Location
Indoor, Outdoor
Color
White

Description

Fire Extinguisher Cabinet, Break-Glass Window Yes, For Location Indoor, Outdoor, For Tank Weight 2.5 to 5 lb, Housing Material Polystyrene, Mount Type Surface, Mounting Location Column, Post, Wall, Overall Height 19.3 in, Overall Width 8.3 in, Features High Density Injection Molded, Natural Ventilation, No Glass to Shatter, No Padlock Required, No Sharp Corners, Pitched Drainage, Housing Color White, Includes Hammer, Labels, Includes Break-Glass Tool Yes, Inside Depth 5.4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products