Leather Drivers Gloves, Deerskin, Shirred Slip-On, Keystone Thumb, Gunn Cut, Gold, 2XL 12 PK

  • Mfr # 3500XXL

  • Zoro # G211218079


product price:  $277.99
/pk 12, $23.17/ea
Free Shipping & Returns

Key Features

Glove Size
2XL
Color
Gold
Material
Deerskin
Leather Grade
Premium
Thumb Style
Keystone
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3500XXL
Zoro #
G211218079
UPC #
45143556878
Country of Origin
China

Dimensions

Glove Size
2XL

Details

Item
Leather Drivers Gloves
Color
Gold
Material
Deerskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Deerskin
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Deerskin
Cuff Style
Shirred Slip-On
Stitching Material
Cotton/Polyester

Description

Big Buck Driverw/Keystone Thumb XXL

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.