Men's 6-Inch Work Boot, 9 1/2 M, Wheat, 65016

  • Mfr # TB165016713

  • Zoro # G211265615


product price:  $164.95
/pr
Free Shipping & Returns

Key Features

Color
Wheat
Gender
Men's
Waterproof
Yes
Style Number
65016
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB165016713
Zoro #
G211265615
UPC #
197064505784
Country of Origin
Dominican Republic

Dimensions

Size
9 1/2
Width
M
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Wheat
Gender
Men's
Waterproof
Yes
Style Number
65016
Upper Material
Leather
Outsole Material
Rubber
Insulation Weight
200 g
Non Metallic Upper
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Metatarsal Guard
No
Insulated
Yes
Conductive
No
Midsole Material
PVC
Maximum Heat Rating
570 Degrees F
Completely Non Metallic
No
Closure
Lace Up
Heel Definition
Defined Heel
Liner Material
Mesh
Chemical-Resisting Sole
Yes
For Outdoor Traction
No
Non-Marking Sole
No
Metal Chip-Resisting Sole
Yes
Construction
Direct Attached
Removable Insole
Yes
Style Family
6-Inch Work Boot
Static Dissipative
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Wide Toe Cap
No
Shank Material
Nylon
Toe Cap Material
Steel
Electrical Hazard Rated
Yes
Ninety-Degree Heel
Yes
Insole Material
Polyurethane
All-Leather Upper
Yes
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insole Technology
24/7 Comfort System, Removable
Insulation Technology
Thermolite(R)
Liner Technology
Antimicrobial

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Wheat, Width M, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Size 9 1/2, Static Dissipative No, Style Number 65016, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, Overall Height 6 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.