Men's 6-Inch Work Boot, 9 W, Wheat, 65016

  • Mfr # TB165016713

  • Zoro # G211265622


product price:  $164.95
/pr
Free Shipping & Returns

Key Features

Color
Wheat
Gender
Men's
Waterproof
Yes
Style Number
65016
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB165016713
Zoro #
G211265622
UPC #
197064505586
Country of Origin
Dominican Republic

Dimensions

Size
9
Width
W
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Wheat
Gender
Men's
Waterproof
Yes
Style Number
65016
Upper Material
Leather
Outsole Material
Rubber
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metatarsal Guard
No
Insulated
Yes
Conductive
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Closure
Lace Up
Toe Cap Material
Steel
Non-Marking Sole
No
Puncture-Resistant Sole
No
Wide Toe Cap
No
Oil-Resisting Sole
Yes
Completely Non Metallic
No
Liner Material
Mesh
Midsole Material
PVC
For Outdoor Traction
No
Style Family
6-Inch Work Boot
Electrical Hazard Rated
Yes
Maximum Heat Rating
570 Degrees F
Construction
Direct Attached
Removable Insole
Yes
Heel Definition
Defined Heel
Static Dissipative
No
Insulation Weight
200 g
Non Metallic Upper
No
Shank Material
Nylon
All-Leather Upper
Yes
Insole Technology
24/7 Comfort System, Removable
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole
Insole Material
Polyurethane
Liner Technology
Antimicrobial
Insulation Technology
Thermolite(R)
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Wheat, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Tan, Size 9, Static Dissipative No, Style Number 65016, Toe Cap Material Steel, Insulated Yes, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.