Men's Work Boot, 12 Leather, 6 in Height, Black

  • Mfr # TB126036001

  • Zoro # G211265868


product price:  $114.99
/pr
Free Shipping & Returns

Key Features

Color
Black
Height
6 in
Waterproof
Yes
Upper Material
Leather
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TB126036001
Zoro #
G211265868
UPC #
197064627370
Country of Origin
Dominican Republic

Dimensions

Size
12
Footwear Width
W
Height
6 in
Width
W
Overall Height
6 in

Details

Item
Work Boot
Color
Black
Waterproof
Yes
Upper Material
Leather
Gender
Men's
Midsole Material
EVA
ASTM Standards Met
Electrical Hazard (EH)
Metal Chip-Resisting Sole
No
Insulated
Yes
Electrical Hazard Rated
Yes
Completely Non Metallic
No
Removable Insole
Yes
Heel Definition
Defined Heel
Style Family
6-Inch Work Boot
Conductive
No
Insulation Weight
200 g
Toe Shape
Round
Static Dissipative
No
Wide Toe Cap
No
Metatarsal Guard
No
Maximum Heat Rating
570 Degrees F
Chemical-Resisting Sole
Yes
Closure
Lace Up
Shank Material
Nylon
Style Number
26036
Non Metallic Upper
No
Liner Material
Mesh
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Outsole Material
Rubber
Construction
Direct Attached
Manufacturer-Suggested Sole Slip Rating
Better
Non-Marking Sole
Yes
Insole Technology
24/7 Comfort System
Ninety-Degree Heel
Yes
Insulation Technology
Thermolite(R)
Liner Technology
Antimicrobial
Insole Material
Polyurethane
All-Leather Upper
Yes
CSA Standards Met
Grade 1 Protective Toecap, No Puncture-Resistant Sole

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Closure Lace Up, Color Black, Width W, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Size 12, Static Dissipative No, Style Number 26036, Toe Cap Material Not Applicable, Insulated Yes, Waterproof Yes, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.