Gas Cylinder Bench Clamp, 6-1/2" H
Mfr # CLR-716M
Zoro # G2113321
product price:Â $104.99
/ea
Free Shipping & Returns
Key Features
Material
Cast Aluminum
Includes
Chain, Safety Message Strap
Body Material
Cast Aluminum
Color
Gray
Overall Depth
3 1/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CLR-716M
Zoro #
G2113321
UPC #
-
Country of Origin
United States
Dimensions
Overall Depth
3 1/4 in
Overall Height
6 1/2 in
Overall Width
5 1/4 in
Compatible Cylinder Diameter (Minimum)
4 in
Compatible Cylinder Diameter (Maximum)
14 in
Details
Material
Cast Aluminum
Includes
Chain, Safety Message Strap
Body Material
Cast Aluminum
Item
Gas Cylinder Bench Clamp
Color
Gray
Number of Cylinders Held
1
Cylinder Securing Mechanism
Chain with Safety Clip, Safety Message Strap with Cinch Buckle
Bracket Material
Cast Aluminum
For Use With
Gas Cylinder
Description
Gas Cylinder Bench Clamp, Number of Cylinders Held 1, Compatible Cylinder Diameter (Maximum) 14 in, Compatible Cylinder Diameter (Minimum) 4 in, Cylinder Securing Mechanism Chain with Safety Clip, Safety Message Strap with Cinch Buckle, Bracket Material Cast Aluminum, Overall Width 5 1/4 in, Overall Height 6 1/2 in, Overall Depth 3 1/4 in, Color Gray, Mounting Location Bench, For Use With Gas Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.