Machine Screw Nut, #8-32, 18-8 Stainless Steel, Not Graded, Plain, 1/8 in Ht, 100 PK

  • Mfr # U51740.016.0001

  • Zoro # G2114296

CAD Available

product price:  $5.49
/pk 100, $0.05/ea

Key Features

CAD Drawing
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Hex Height
1/8 in
Hex Width
11/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51740.016.0001
Zoro #
G2114296
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#8-32
Hex Height
1/8 in
Hex Width
11/32 in
Nut Height
1/8 in
Dia./Thread Size
#8-32
Width Across Flats
11/32 in

Details

CAD Available
Yes
Item
Machine Screw Nut
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Minimum Temperature
-58 Degrees F
Minimum Yield Strength
700 N/sq mm
Pack Size
Small Pack
Dimensional Standards
ASME B18.2.2
Material Quality Standards
ASTM A307A
Manufacturer Location
Globally Sourced
Resistance Properties
High Temperature Resistant
Removable
No
Hex Type
Machine Screw
Maximum Temperature
302 Degrees F
Application
General Purpose
RoHS Compliant
Yes
Thread Fit
2B
REACH Compliant
Yes
Made in North America
No
Thread Pitch
32 in
Basic Material
Stainless Steel
Fastener Thread Direction
Right Hand
Nut Style
Machine Screw Nut
Color
Silver
Material Grade
18-8
Fastener Finish
Plain
Nut Standards
ASME B18.2.2

Description

Hex Nut, Hex Type Hex Machine Screw, Finish Plain, Material Grade/Class 18-8, Material Stainless Steel, Thread Size #8-32, Hex Width 11/32 in, Hex Height 1/8 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.2.2, Material Quality Standards Not Applicable, System of Measurement Inch, Thread Direction Right Hand, Color Silver, Industry Standards ASME B18.2.2, Made in North America No, Maximum Temperature 302 Degrees F, Minimum Temperature -58 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products