Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Dayton 3-Phase General Purpose Motor, 3 HP, 56HZ Frame, 208-230/460 Voltage, 1735 Nameplate RPM 4LX07

3-Phase General Purpose Motor, 3 HP, 56HZ Frame, 208-230/460 Voltage, 1735 Nameplate RPM (Discontinued)

  • Mfr # 4LX07
  • Zoro # G2114637
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4LX07
Zoro #
G2114637
UPC #
-
Country of Origin
China

Dimensions

Length Less Shaft
10 in
Overall Length
12 1/4 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in
Manufacturers Warranty Length
1 yr

Details

Item
General Purpose Motor
HP
3
Nameplate RPM
1735
Voltage
208-230/460
Motor Mounting Type
Rigid Base
Full Load Amps
8.9-8.1/4.0
Frame
56HZ
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
3-Phase
Motor Enclosure Design
Open Dripproof
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Application
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460
Hz
60
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Nominal Efficiency
86.5%
Standards
UL Recognized (E47479), CSA Certified (227508), CE
Motor Efficiency Group
Energy Efficient
Inverter Rated
Yes
RPM Group
1701-1800
Motor Thermal Protection
None
Frame Material
Steel
Footnotes
2,10,15
Duty
Continuous
NEMA Design
B

Description

General Purpose Motor, Three Phase, Motor Design 3-Phase, 3 HP, Nameplate RPM 1735, No. of Speeds 1, Voltage 208-230/460, Full Load Amps 8.9-8.1/4.0, 56HZ Frame, Hz 60, Motor Service Factor 1.15, Max. Ambient Temp. 40 Degrees C, Motor Thermal Protection None, Ins. Class F, NEMA Design B, Motor Enclosure Design Open Dripproof, Motor Shaft Rotation CW/CCW, Motor Mounting Type Rigid Base, Inverter Rated Yes, Motor Frame Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.