This item is Discontinued.

Skil Worm Drive Circular Saw, 7-1/4 In Blade, 4600 rpm SHD77M-02

Worm Drive Circular Saw, 7-1/4 In Blade, 4600 rpm (Discontinued)

  • Mfr # SHD77M-02
  • Zoro # G2114716
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHD77M-02
Zoro #
G2114716
UPC #
039725029096
Country of Origin
China

Dimensions

Blade Dia.
7 1/4 in
Arbor Size
5/8"
Tool Length
17-1/2"
Cord Length
8 ft.
Depth of Cut @ 45 Deg.
1-15/16"
Depth of Cut @ 90 Deg.
2-3/8"

Details

Blade Side
Left
Voltage
120VAC
Amps
15.0
Tool Weight
14.0 lb.
Features
Anti Snag Lower Guard, Magnesium Housing, Push Button Spindle Lock, Oil Indicator Level and Relief Bellows
Shoe Material
Aluminum
Corded/Cordless
Corded
Includes
Mfr. No. SHD77M 7-1/4" Magnesium Worm Drive Skilsaw, 7-1/4" (24) Tooth Impact Resistant Carbide Blade, Blade Wrench
No Load RPM
4600
Corded/Banded
Corded
Standards
cULus
Number of Conductors
2
Item
Corded Circular Saws, Worm Drive
Bevel Capacity
51 Degrees
Brake Type
None

Description

Worm Drive Circular Saw, Blade Dia. 7-1/4 In., Blade Side Left, No Load RPM 4600, Arbor Size 5/8 In., Depth of Cut @ 90 Deg. 2-3/8 In., Depth of Cut @ 45 Deg. 1-15/16 In., Amps 15.0, Tool Length 17-1/2 In., Tool Weight 14.0 lb., Bevel Capacity 51 Degrees , Shoe Material Aluminum, Cord Length 8 ft., Number of Conductors 2, Brake Type None, Voltage 120VAC, Features Anti Snag Lower Guard, Magnesium Housing, Push Button Spindle Lock, Oil Indicator Level and Relief Bellows, Standards cULus

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.