This item is Discontinued.

Zoro Select Workbench, Laminate, 60" W, 34" Height, Straight C53H50-GY

Workbench, Laminate, 60" W, 34" Height, Straight (Discontinued)

  • Mfr # C53H50-GY
  • Zoro # G2114808
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C53H50-GY
Zoro #
G2114808
UPC #
-
Country of Origin
United States

Dimensions

Width
60 in
Depth
30 in
Height
34 in
Top Thickness
1 1/2 in

Details

Item
Workbench
Workbench/Work Table Type
Freestanding
Workbench/Table Leg Type
Straight
Color
Gray
Workbench/Table Frame Material
Steel
Workbench/Table Assembly
Assembled
Finish
Painted
Edge Type
T-Mold
Includes
(3) Drawers, (2) Bins
Workbench/Table Surface Material
Laminate
Workbench/Workstation Item
Workbench
Workbench Item
Workbench

Description

Workbench, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.