Siena 5.35inx5.35in Glossy Green Ceramic Cross-Shaped Wall and Floor Tile 5.37 sqft/case, 27PK

  • Mfr # MOR88VERCRA

  • Zoro # G211637931


product price:  $129.99
/pk 27, $4.81/ea
Free Shipping & Returns

Key Features

Length
5.35 in
Width
5.35 in
Thickness
0.38 in
Color
Dark Green
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MOR88VERCRA
Zoro #
G211637931
UPC #
840175542888
Country of Origin
China

Dimensions

Length
5.35 in
Width
5.35 in
Thickness
0.38 in
Size
5.35 in in x 5.35 in

Details

Color
Dark Green
Tile Use
Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
Material
Ceramic
Shape
Cross-Shaped
Finish
Glossy
Application
Indoor/Outdoor
Coverage Area
5.37

Description

Check out the captivating charm of our dark green cross-shaped ceramic tiles. Let the deep green color bring a sense of drama and refinement to your walls and floors while each tile becomes a statement piece, exuding a luxurious aura that demands attention. The cross shape intertwines with the rich green backdrop, creating a harmonious fusion of geometry and color that leaves a lasting impression. Envision these green ceramic tiles adorning the floors of a stylish living room, where the interlocking tiles add depth and character to the space. With these patterned tiles, you can create a space that is as remarkable as your own personal style. Beyond their striking beauty, our ceramic tiles offer exceptional functionality. Crafted with durability in mind, these tiles are built to withstand the demands of both residential and commercial settings. Their robust nature ensures longevity, while their easy maintenance allows for hassle-free upkeep.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.