Metal Screw, No. 8-16, 3/4 In L, PK50

  • Mfr # 441400

  • Zoro # G2116423


product price:  $8.79
/pk 50, $0.18/ea

Key Features

Flat Head
Torx Drive
Pointed Tip
System of Measurement
Inch
Drive Size
T15
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
441400
Zoro #
G2116423
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
#8
Fastener Length
3/4 in
Drive Size
T15
Head Dia.
0.312 in
Head Height
0.094 in
Head Width
0.312 in
Thread Size
#8-16
Maximum Head Width
5/16 in
Maximum Head Height
3/32 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Torx
Tip Type
Pointed
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ANSI/ASME B18.6.4
Meets/Exceeds
ANSI/ASME B18.6.4
Application
Plastics and Sheet Metal
Head Angle (Deg.)
82
Type
Sheet Metal Screw
Dimensional Standards
ASME B18.6.4
Maximum Head Angle
82 Degrees
Pack Size
Small

Description

Sheet Metal Screw, Head Type Flat, Finish Zinc-Plated, Material Steel, Screw Size #8, Fastener Length 3/4 in, Head Width 0.312 in, Head Height 0.094 in, Drive Size T15, Dimensional Standards ASME B18.6.4, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Maximum Head Width 5/16 in, System of Measurement Inch, Drive Torx Plus(R), Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.