Oversized Key Stock, 305 mm L, 6 mm W, 14 mm H, Carbon Steel
Mfr # WWG361406305
Zoro # G2116581
product price:Â $7.99
/ea
Sold in multiples of 2 for $15.98
Key Features
System of Measurement
Metric
Type
Oversized
Length
305 mm
Material
Carbon Steel
Finish
Zinc
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WWG361406305
Zoro #
G2116581
UPC #
-
Country of Origin
United States
Dimensions
Length
305 mm
Width
6 mm
Height
14 mm
Length Tolerance
+0.000/-0.005 mm
Size
6 x 14mm
Width Tolerance
+0.080/-0.000 mm
Details
Item
Key Stock
System of Measurement
Metric
Type
Oversized
Material
Carbon Steel
Finish
Zinc
Tensile Strength (PSI)
64,000 psi
Thickness Tolerance
+0.080/-0.000 mm
Features
Magnetic
Application
Make Your Own Key
Rockwell Hardness
B85
Material Grade/Class
Ungraded
Key Type
Oversized
Key Shape
Straight
Pack Size
Small Pack
Tensile Strength
64,000 psi
Standards
DIN 6880
Made in North America
No
Manufacturer Location
Globally Sourced
Description
Key Stock,305mm L,Steel,6mm W, System of Measurement Metric, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Height 14 mm, Thickness Tolerance +0.080/-0.000 mm, Length 305 mm, Length Tolerance +0.000/-0.005 mm, Width 6 mm, Width Tolerance +0.080/-0.000 mm, Pack Size Small Pack, Made in North America No, Standards DIN 6880, Key Shape Straight, Rockwell Hardness B85, Features Magnetic, Tensile Strength 64,000 psi, Manufacturer Location Globally Sourced, Key Type Oversized
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.