Sampling Bag, Write-On, 18 oz., 9" L, PK500

  • Mfr # B01065

  • Zoro # G2116788


product price:  $130.99
/pk 500, $0.26/ea
Free Shipping & Returns

Key Features

Capacity
18 oz
Length
9 in
Width
4.5 in
Thickness
2.5 mil
Style
Write-On
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B01065
Zoro #
G2116788
UPC #
-
Country of Origin
United States

Dimensions

Length
9 in
Width
4.5 in
Thickness
2.5 mil
Overall Width
4.5 in
Overall Length
9 in

Details

Item
Sampling Bag
Capacity
18 oz
Style
Write-On
Standards and Approvals
ISO9001
Material
Polyethylene
Product Type
Sampling Bag
Closure Type
Tab
Standards
EPA, FDA Approved Material, HACCP, USDA
Capacity - Metric
532 mL
Sterile/Non-Sterile
Sterile
Color
Clear
Capacity - English
18 fl oz

Description

Sampling Bag, Style Write-On, Sterile/Non-Sterile Sterile, Capacity - English 18 fl oz, Capacity - Metric 532 mL, Overall Length 9 in, Overall Width 4.5 in, Thickness 2.5 mil, Color Clear, Material Polyethylene, Includes Not Applicable, Standards EPA, FDA Approved Material, HACCP, USDA, Closure Type Tab, Product Type Sampling Bag, Package Quantity 500

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.