This item is Discontinued.

Notrax Entrance Runner, Brown, 4 ft. W x 118C0048AB60

Entrance Runner, Brown, 4 ft. W x (Discontinued)

  • Mfr # 118C0048AB60
  • Zoro # G2116810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
118C0048AB60
Zoro #
G2116810
UPC #
-
Country of Origin
United States

Dimensions

Thickness
3/8"

Details

Item
Entrance Runner
Color
Brown
Backing Material
Vinyl
Indoor/Outdoor
Indoor
Mat Shape
Rectangle
Standards
ASTM 5252-98A, ASTM D3936-05, ASTM D6540-05, ASTM D412, ASTM D1894-08, ASTM D2859 (CPSC FF 1-70)
Antimicrobial
No
Mat Electrical Resistance
Electrical Properties Not Tested
Scrape/Dry
Scrape and Dry
Brake Fluid Resistant
No
Mat Weaving
Needle Punch
Oil Resistant
No
Flame Resistant/Fire Retardant
Not Flame Resistant or Fire Retardant

Description

Entrance Runner, Antimicrobial No, Backing Material Vinyl, Color Brown, Indoor/Outdoor Indoor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.