Sampling Bag, Clear, 18 oz., 9" L, PK100

  • Mfr # B01245

  • Zoro # G2117013


product price:  $186.99
/pk 100, $1.87/ea
Free Shipping & Returns

Key Features

Capacity
18 oz
Length
9 in
Width
4.5 in
Thickness
2.5 mil
Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B01245
Zoro #
G2117013
UPC #
-
Country of Origin
United States

Dimensions

Length
9 in
Width
4.5 in
Thickness
2.5 mil
Overall Length
9 in
Overall Width
4.5 in

Details

Item
Sampling Bag
Capacity
18 oz
Material
Polyethylene
Standards and Approvals
ISO9001
Style
Standard
Includes
Cellulose Sponge
Product Type
Sampling Bag
Shelf Life
5 yr
Color
Clear
Capacity - English
18 fl oz
Standards
EPA, FDA Approved Material, HACCP, USDA
Sterile/Non-Sterile
Sterile
Capacity - Metric
532 mL
Closure Type
Tab

Description

Sampling Bag, Style Standard, Sterile/Non-Sterile Sterile, Capacity - English 18 fl oz, Capacity - Metric 532 mL, Overall Length 9 in, Overall Width 4.5 in, Thickness 2.5 mil, Color Clear, Material Polyethylene, Includes Cellulose Sponge, Standards EPA, FDA Approved Material, HACCP, USDA, Closure Type Tab, Product Type Sampling Bag, Shelf Life 5 yr, Package Quantity 100

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.