Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Quantum Storage Systems Shelving Add On Unit, 24 In. D, Chrome AD74-2448C

Shelving Add On Unit, 24 In. D, Chrome (Discontinued)

  • Mfr # AD74-2448C
  • Zoro # G2117459
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD74-2448C
Zoro #
G2117459
UPC #
651588005415
Country of Origin
Unknown

Dimensions

Overall Height
74"
Overall Width
48"
Overall Depth
24"
Height
74"
Depth
24"
Width
48"

Details

Item
Wire Shelving Unit
Shelving Type
Add-On
No. of Shelves
4
Finish
Chrome
Shelf Capacity
800 lb.
Shelf Adjustments
1"
Color
Silver
Standards
NSF
Wire Shelving Finish
Chrome Plated
Includes
(2) Posts; (4) Shelves; (8) S-Hooks
Wire Shelving Material
Steel
Number of Shelves
4
Wire Shelving Type
Add-On

Description

Wire Shelving Unit, Silver Color, Includes (2) 74 in H Chrome Posts (4) 24 in x 48 in Chrome Wire Shelves, (8) S Hooks, Overall Depth 24 in, Overall Height 74 in, Overall Width 48 in, Standards NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.