This item is Discontinued.

Checkers Warning Whip, 5 ft. H, Green Light Bulb FSLEDA5OWGFSS

Warning Whip, 5 ft. H, Green Light Bulb (Discontinued)

  • Mfr # FSLEDA5OWGFSS
  • Zoro # G2117628
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSLEDA5OWGFSS
Zoro #
G2117628
UPC #
-
Country of Origin
United States

Dimensions

Flag Height
12 in
Flag Width
11 in
Overall Height
5 ft

Details

Item
Warning Whip with Reflective X Flag
Material
Fiberglass
Includes
Spring Mounting Base

Description

Warning Whip with Reflective X Flag, Overall Height 5 ft, Flag Height 12 in, Flag Width 11 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.