Thermostat, 5-2 Programs, 1 H, 1 C, Battery, 24VAC

  • Mfr # 01E78 151

  • Zoro # G2117744


product price:  $35.79
/ea

Key Features

Voltage
24VAC
Stages Heat
1
Mounting Type
Vertical
Color
White
Control Range
45 Degrees to 99 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01E78 151
Zoro #
G2117744
UPC #
786710515538
Country of Origin
Viet Nam

Dimensions

Height
5 1/4"
Width
3 3/16"
Depth
1 3/16 in
Digit Size
Standard
Overall Width
3 3/16 in
Overall Depth
1 1/8 in
Overall Height
5 5/16 in

Details

Item
Thermostat
Voltage
24VAC
Stages Heat
1
Mounting Type
Vertical
Color
White
Control Range
45 Degrees to 99 Degrees F
System Switching
Heat-Cool-Off
Stages Cool
1
Dual Transformer Compatible
Yes
Power Method
Battery
750mV Compatible
Yes
Programs per Week
5-2
Footnotes
3, 4
Includes
Mounting Hardware
Key Pad Lockout
No
Batteries Included
Yes
Remote Sensing Capability
No
Programmable Fan
No
WiFi Capability
No
Display Type
Digital
For Use With
Conventional Heat, Cool Systems
Low Battery Indicator
Yes
Humidification Control
No
Display Color
Green
Battery Backup
Yes
Fan Switching
Auto-on
Terminal Designations
B, G, O, RC, RH, W, Y
Temp. Settings per Day
4
Green Environmental Attribute
Thermostat has Programmable Feature to Reduce Energy Consumption
Dehumidification Control
No
Temporary Temperature Hold
Yes
Temperature Limiting
No
Temporary Program Override
Yes
Mounting
Vertical
Stages
1H/1C Conventional, 1H/1C Heat Pump
Control Type
Push Button
Type
Digital Programmable Single Stage H/C
Temperature Control Range
45 Degrees to 99 Degrees F
Number of Heating Stages - Heat Pump System
1
System/Fan Settings
Cool-Heat-Off/Auto-On
Backlit Screen
Yes
Shape
Rectangle
Maximum Operating Humidity
90 %
Mounting Direction
Vertical
Number of Cooling Stages - Conventional System
1
Backlit Screen Color
Green
Temperature settings per day
4
Includes Positive Off
Yes
Number of Heating Stages - Conventional System
1
Temperature Differential
0.6 Degrees F, 1.2 Degrees F
Filter Change Reminder
No
Number of Zones
1
Maximum Control Temperature
99 Degrees F
Application/Stages
Heat and Cool; 1H/1C Conventional, 1H/1C Heat Pump
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Hydronic Systems, Millivolt
Includes Batteries
Yes
Number of Cooling Stages - Heat Pump System
1
Operating Humidity Range
0% to 90% RH
Temperature Scale
Fahrenheit/Celsius
Differential Type
Adjustable
Fan Settings
Auto-On
Battery Type
(2) AAA Batteries
Maximum Operating Temperature
105 Degrees F
Minimum Operating Humidity
0 %
Mounting Direction/Shape
Vertical
Minimum Operating Temperature
32 Degrees F
Minimum Control Temperature
45 Degrees F
Contact Rating
20 to 30V AC
Housing Color
White
Changeover Type
Manual
Temperature Readout
Yes
Differential Heat
0.5 Degrees F, 1.9 Degrees F
Backlit Type
Touch Activated
Smart Connectivity
No Connectivity
Operating Temperature Range
32 Degrees to 105 Degrees F
Frequency
50 Hz, 60 Hz
System Settings
Cool-Heat-Off
Millivolt Compatible
Yes
Differential Cool
1.2 Degrees F
Programming Capability
5-2
Application
Heat and Cool
Thermostat Type
Low Voltage
Electrical Connection Type
Hardwired

Description

Low Voltage Thermostat, Stages Heat 1, Stages Cool 1, Temp. Settings per Day 4, Programs per Week 5-2, Terminal Designations B, G, O, RC, RH, W, Y, WiFi Capability No, System Switching Heat-Cool-Off, Fan Switching Auto-On, Display Type Digital, Display Color Green, Key Pad Lockout No, Programmable Fan No, Humidification Control No, Dehumidification Control No, Remote Sensing Capability No, Temporary Program Override Yes, Temporary Temperature Hold Yes, Temperature Limiting No, Battery Backup Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.