Liam 18-in. LED Outdoor Sconce - Black

  • Mfr # LEMW0518LAJUDBK

  • Zoro # G211821545


product price:  $154.00
/ea
Free Shipping & Returns

Key Features

Includes
Diffuser
Voltage
120-277V
Width
4.5 in
Height
18 in
Length
5.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LEMW0518LAJUDBK
Zoro #
G211821545
UPC #
037949503651
Country of Origin
China

Dimensions

Width
4.5 in
Height
18 in
Length
5.4 in

Details

Includes
Diffuser
Item
Outdoor Wall Sconce
Voltage
120-277V
Glass Color
Black
Type
Hardwired
Material
Aluminum, Acrylic
Finish
Black

Description

Introducing the Liam LED Outdoor Sconce, crafted from durable aluminum in a sleek rectangular contemporary design. Its modern aesthetic merges with sturdy construction, delivering stylish illumination perfect for elevating your outdoor spaces with sophistication and functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.