Film Tape, 1 in x 5 yd, Gray, 3.7 mil

  • Mfr # 5490

  • Zoro # G2118570


product price:  $43.55
/ea

Key Features

Tape Backing Material
Polytetrafluoroethylene Film
Tape Width
1 in
Tape Length
5 yd
Series
5490
Tape Adhesive
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5490
Zoro #
G2118570
UPC #
888519020609
Country of Origin
United States

Dimensions

Tape Width
1 in
Tape Length
5 yd
Tape Thickness
3.7 mil
Width
1"
Film Thickness
0.05 mm
Thickness
3.7 mil
Metric Tape Length
4.6 m
Imperial Tape Width
1 in
Imperial Tape Length
5 yd
Metric Tape Width
25.4 mm
Roll Width
1 in

Details

Item
Film Tape
Tape Backing Material
Polytetrafluoroethylene Film
Series
5490
Tape Adhesive
Silicone
Min. Tape Performance Temp.
-65 Degrees F
Max. Tape Performance Temp.
500 Degrees F
Tape Tensile Strength
22 lb/in
Tape Adhesive Strength
27 oz/in
Tape Color
Gray
Material
Extruded PTFE
Tape Elongation
150 %
Color
Gray
Standards
ASTM, ASTM D3330, ASTM D3652, ASTM D3759
Number of Adhesive Sides
1
Brand and Series
3M 5490
Tape Backing Construction
Film
Common Industry
Assembly and Manufacturing, General Maintenance and Repair, Warehouse
Maximum Tape Performance Temperature
400 Degrees F
Specifications Met
ASTM
Tape Type
Surface Protection Tape
Tape Adhesive Material
Silicone
Temperature Range
-65 Degrees to 400 Degrees F
Tape Brand
3M(TM)
Minimum Tape Performance Temperature
-65 Degrees F
Surface Compatibility
ABS, Acrylic, Composites, High Density Polypropylene (HDPE), Metal, Nylon, Polycarbonate, Polyester, Polyethylene (PE), Polytetrafluoroethylene (PTFE), Polypropylene (PP), Polystyrene (PS), Powder Coated Paints
Tape Resistance Properties
Chemical-Resistant
Product Form
Continuous Roll
Adhesion to Steel
27 oz/in
Tape Sub-Type
PTFE Slick Surface Film Tape
Tape Adhesive Format
Single-Sided
Environment
Indoor/Outdoor
Performance Temp. Range
-65 Degrees to 500 Degrees F

Description

Film Tape, Tape Color Gray, Tape Brand 3M(TM), Brand and Series 3M 5490, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 5 yd, Tape Thickness 3.7 mil, Tape Backing Material Polytetrafluoroethylene Film, Tape Adhesive Material Silicone, Maximum Tape Performance Temperature 400 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Temperature Range -65 Degrees to 400 Degrees F, Series 5490, Tape Type Surface Protection Tape

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.