
Chrome Wire Dunnage Rack, 36inW x 21inD x 14inH
Mfr # B2256534
Zoro # G211863897
product price:Â $55.89
/eaKey Features
Material
Wire
Width
36 in
Depth
21 in
Height
14 in
Color
Silver
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
B2256534
Zoro #
G211863897
UPC #
710552506591
Country of Origin
China
Dimensions
Width
36 in
Depth
21 in
Height
14 in
Details
Material
Wire
Color
Silver
Description
Nexel P2136C Chrome Wire Shelf Platform, 36inW x 21inD x 14inH. Platforms keep merchandise off floor and clearly visible. Ideal for stock room. 14inH platform consists of four posts, one shelf, plastic shelf clips, and adjustable floor levelers. Chrome plating process consists of electro-plated nickel-chrome resulting in a brilliant high gloss finish. Open Wire truss reinforced shelves feature front to back welded surface ribs for added strength. Open design maximizes air and light circulation and minimizes dust accumulation.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.