Basket Truck, Trash Only, Webbed, Yellow

  • Mfr # N1017261-YELLOW-TRASH

  • Zoro # G2118947


product price:  $433.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Height
36 1/4 in
Overall Length
48 1/2 in
Overall Width
31 1/2 in
Material
Polyethylene
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
N1017261-YELLOW-TRASH
Zoro #
G2118947
UPC #
640024604275
Country of Origin
United States

Dimensions

Overall Height
36 1/4 in
Overall Length
48 1/2 in
Overall Width
31 1/2 in
Caster Dia.
4 in
Caster Mounting Height
5 1/8 in
Overall LxWxH
48 1/2 in x 31 1/2 in x 36 1/4 in
Caster Wheel Dia.
4 in
Caster Wheel Width
1 1/4 in
Caster Mounting Plate Size
2 3/8 in x 3 5/8 in
Caster Width
1 1/4 in

Details

Material
Polyethylene
Color
Yellow
Load Capacity
1100 lb
Item
Cube Truck for Trash and Recyclables
Container Material
Polyethylene
Frame Material
Steel
Frame Material - Hoppers and Cube Trucks
Steel
Cubic Foot Capacity
23 cu ft
Container Material - Hoppers and Cube Trucks
LLDPE
Features
Trash Only Silk Screen Imprint
Color - Hoppers and Cube Trucks
Yellow
Optional Lid
Mfg. Model No. UV18626
Number of Compartments
1
Container Legend
Trash Only
Bushel Capacity
18.5 bu
Caster Material
Semi-Pneumatic Rubber
Cubic Yard Capacity
0.85 cu yd
Caster Configuration
(2) Swivel, (2) Rigid
Load Capacity - Hoppers and Cube Trucks
1100 lb
Item - Cube Truck
Cube Truck
Mobility Option
Manual
Caster Mounting Type
Plate
Lid/Cover Type
No Lid/Cover
Caster Frame Material
Zinc
Caster Inside Bolt Hole Spacing
1 3/4 x 2 3/4 in
Caster Mounting Plate Bolt Hole Pattern
1 3/4 in x 2 3/4 in
Caster Brake Type
Side Pedal Brake
Cube Truck Type
Standard
Caster Outside Bolt Hole Spacing
1 3/4 in x 3 in
Caster/Wheel Configuration
(2) Rigid, (2) Swivel with Brake
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Semipneumatic
Caster Core Material
Polypropylene
Number of Drain Holes
0
Caster Wheel/Tread Material
Rubber
Caster Wheel Tread Type/Material
Semipneumatic Rubber

Description

Cube Truck, Cubic Foot Capacity 23 cu ft, Load Capacity 1,100 lb, Bushel Capacity 18.5 bu, Overall Length 48 1/2 in, Overall Height 36 1/4 in, Overall Width 31 1/2 in, Overall LxWxH 48 1/2 in x 31 1/2 in x 36 1/4 in, Color Yellow, Container Material Polyethylene, Cube Truck Type Standard, Standards Not Applicable, Optional Lid Mfg. Model No. UV18626, Cubic Yard Capacity 0.85 cu yd, Mobility Option Manual, Container Legend Trash Only

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.