Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Samsung Healthcare HDTV, LED, 32" Screen Sz, V-Chip HG32NE473FFXZA

Healthcare HDTV, LED, 32" Screen Sz, V-Chip (Discontinued)

  • Mfr # HG32NE473FFXZA
  • Zoro # G2118973
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HG32NE473FFXZA
Zoro #
G2118973
UPC #
887276160573
Country of Origin
Mexico

Dimensions

Height
17 13/32 in
Width
29 19/64 in
Depth
2 45/64 in
HDTV Screen Size
32 in

Details

HDTV High Definition Type
Full High Definition
HDTV SmartTV Compatible
No
HDTV WiFi Compatible
No
HDMI Inputs
2
Remote Control Type
Standard
Aspect Ratio
16:9
Speakers
2
Screen Refresh Rate
60 Hz
Audio Outputs
Yes
Coaxial Cable Inputs
0
Composite Inputs
1
Max. Resolution
1366 x 768
Series
C2617
VESA Pattern
200x200
HDTV Resolution
720
S-Video Inputs
0
Component Video Inputs
0
Pro:Idiom ™
Yes
Language Options
English/French/Spanish
Sleep/Alarm Timer
Yes
Media Card Slot
No
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Green Certification or Other Recognition
ENERGY STAR
Weight Capacity
100 lb
USB Slot
3
Includes
Power Cord, Mini Wall Mount, VESA Wall Mount
Energy Star Compliant
Yes
Item
Healthcare HDTV
V-Chip
Yes
PC Inputs
0
Simulated Surround
Yes
HDTV Application
Healthcare
HDTV Screen Shape
Flat
HDTV Display Type
LED
Digital Cable Ready
No
Vertical Resolution
720p
Sound Leveler
Yes
Multifunction
Yes
Watts/Channel
10W x 2
Contrast Ratio
5000:1
Pro:Idiom(TM)
Yes

Description

Healthcare HDTV, Screen Refresh Rate 60 Hz, VESA Pattern 200x200, Contrast Ratio 5000:1, Includes Power Cord, Mini Wall Mount, VESA Wall Mount, Language Options English/French/Spanish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.